Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" White and Silver Wood and Metal Pedestal Base Dining Table
- Mfr # 555191
- Zoro # G722909299
product price:Â
$
1,306.99
/ea
Key Features
Shape
Rectangular
Width
63 in
Length
36 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555191
- Zoro #
- G722909299
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- White
- Frame Color
- White
- Frame Material
- Metal
- Leg Type
- Pedestal
- Leg Color
- Silver, White
- Finish
- Metallic
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Recycled Wood
- Mirrored
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
Dimensions
- Width
- 63 in
- Length
- 36 in
- Height
- 30 in
Description
This good looking 63-inch white and silver wood and metal pedestal base dining table is sure to inspire compliments. Solid silver and white metal legs are finished off with a matching white manufactured wood top, giving this table a chic monotone look. The white manufactured wood top of this table is a nice visual contrast to the high quality, silver and white metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 63-inch w x 36-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.