63" White High Gloss Manufactured Wood Eight Drawer Double Dresser

  • Mfr # 490494

  • Zoro # G622908996


product price:  $1,045.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Width
63 in
Length
34 in
Color
White
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490494
Zoro #
G622908996
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
63 in
Length
34 in
Depth
18 in
Size
Yes

Details

Commercial Use
No
Item
Dressers
Color
White
Soft Close or Self Close Drawer Glides
No
Style
Modern
Doors Included
No
Material
Manufactured Wood
Number of Drawers
8
Dovetail Drawer Joints
Yes
Dresser Orientation
Vertical
Dresser Type
Double Dresser
Felt Lined Drawers
Yes
Capacity
20 lb
Assembly Required
No Assembly Needed
Hutch Included
No
Finish
Gloss

Description

This 63" white high gloss manufactured wood eight drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with eight easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 34" H x 63" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.