
63" White Lighted Metal Framed Bathroom Vanity Mirror
Mfr # 564818
Zoro # G222363508
product price: $246.99
/eaKey Features
Depth
0.83 in
Height
62.88 in
Width
15.72 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564818
Zoro #
G222363508
UPC #
-
Country of Origin
China
Dimensions
Depth
0.83 in
Height
62.88 in
Width
15.72 in
Details
Item
Mirror
Material
Glass
Description
This 63-inch white lighted metal framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bathroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your bathroom. Due to its high quality construction, it will last a lifetime. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 62.88-inch H x 15.72-inch W x 0.83-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.