
63" White Lighted Metal Framed Bathroom Vanity Mirror
Mfr # 564819
Zoro # G422343072
product price: $266.99
/eaKey Features
Width
19.65 in
Depth
0.83 in
Height
62.88 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564819
Zoro #
G422343072
UPC #
-
Country of Origin
China
Dimensions
Width
19.65 in
Depth
0.83 in
Height
62.88 in
Details
Item
Mirror
Material
Glass
Description
This 63-inch white lighted metal framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. The mirror of casual style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. You can mount this mirror above your bathroom sink or vanity. 62.88-inch H x 19.65-inch W x 0.83-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.