Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" White Lighted Metal Framed Freestanding and Wall Mount Full Length Mirror

  • Mfr # 564820

  • Zoro # G322356097


product price: $246.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.83 in
Color
White
Assembly Required
No Assembly Needed
Application Type
No
Height
62.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564820
Zoro #
G322356097
UPC #
-
Country of Origin
China

Dimensions

Depth
0.83 in
Height
62.88 in
Width
15.72 in

Details

Color
White
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror
Material
Glass

Description

Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This versatile mirror features a classic design that seamlessly blends with various decor styles while its elegant white frame adds a touch of brightness to your room. The full-length mirror delivers an expansive view, perfect for checking your outfit from head to toe. You can easily choose to mount it on the wall or use it freestanding, catering to your spatial preferences. With integrated lighting, it enhances visibility, making it ideal for getting ready or adding ambiance to your space while maintaining a casual charm. 62.88-inch h x 15.72-inch w x 0.83-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.