Zoro Homepage

63" White Silver And Black Glass Faux Crystal And Wood Rectangular Bar Table

  • Mfr # 564792

  • Zoro # G622364143


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Silver
Assembly Required
Full Assembly Needed
Height
38 in
Commercial Use
No
Width
63.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564792
Zoro #
G622364143
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
38 in
Width
63.4 in
Length
41.7 in

Details

Tabletop Color
White Silver
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Bar & Restaurant Table

Description

The 63-inch white silver and black glass faux crystal and wood rectangular bar table embodies glam style. Its striking rectangular shape offers ample space for gatherings, while the top surface has a glossy surface that includes exquisite glass inlay and rows of crushed faux crystal bling. The combination of white with black and the sparkling silver faux crystal glitter adds a sophisticated and luxurious touch to your decor. The sturdy pedestal base provides stability, allowing for worry-free entertaining. Transform your space with this stunning piece of furniture that seamlessly blends functionality and style. 38.00-inch h x 63.40-inch w x 41.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.