Zoro Homepage

63" White Wood Dining Table

  • Mfr # 654238

  • Zoro # G622347801


product price: $839.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
29.5 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
White
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654238
Zoro #
G622347801
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Length
35.5 in
Width
63 in

Details

Item
Dining Table
Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
White

Description

Add handsome, fashionable design to your dining space with this 63-inch white wood dining table. A sleek white monotone color gives this solid and manufactured wood and manufactured wood table a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.50-inch h x 63.00-inch w x 35.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.