63 X 35 X 30 Clear Glass Stainless Steel Dining Table
Mfr # 320785
Zoro # G422910953
product price: $1,099.99
/eaKey Features
Width
63 in
Leg Color
Silver
Assembly Required
Full Assembly Needed
Leg Type
Pedestal
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320785
Zoro #
G422910953
UPC #
-
Country of Origin
China
Dimensions
Width
63 in
Height
30 in
Length
35 in
Details
Leg Color
Silver
Item
Dining Tables
Assembly Required
Full Assembly Needed
Leg Type
Pedestal
Tabletop Material
Glass
Commercial Use
No
Shape
Rectangular
Style
Contemporary
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Tabletop Color
Clear
Frame Material
Stainless Steel
Leaf Included
No
Frame Color
Clear
Description
Impress your friends with your sense of taste and style with this lovely dining table, while embellishing your dining room in the same time. This dining table not only has a charming contemporary style, but a tempered finish and clear color as well. It?s truly exceptional and displays suave and down-to-earth beauty, which will give your home a warm feel. Its appealing design will certainly be a delightful decoration to your interior too. It?s an excellently crafted piece, made from high grade materials. As for measurements, they are 30? for height, 63? for width, and 35? for depth, and it weighs 173 pounds. You can match it with other pieces to get the ideal look for your place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.