Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Gray and Black Concrete Dining Bench
- Mfr # 473175
- Zoro # G123438985
product price:Â
$
1,061.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
63 in
Upholstered
No
Seat Material
Concrete
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473175
- Zoro #
- G123438985
- UPC #
- -
- Country of Origin
- Viet Nam
- Assembly Required
- No Assembly Needed
- Upholstered
- No
- Seat Material
- Concrete
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Item
- Benches
- Color
- Gray
- Leg Material
- Metal
- Finish
- Metal
- Style
- Contemporary
- Capacity
- 500
- Bench Type
- Dining Bench
- Leg Color
- Black
- Material
- Concrete
Dimensions
- Width
- 63 in
- Depth
- 14 in
- Size
- 17.75" x 63" x 14"
- Length
- 17.75 in
Description
Optimize your space and add some charm to your room with the 63-inch gray and black concrete dining bench. The gray concrete top of this bench is a nice contrast to the high quality, black metal of the base. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.75-inch H x 63-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.