Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Black Arch Metal Framed Standing Mirror

  • Mfr # 565129

  • Zoro # G922342506


product price: $275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
64.06 in
Width
21.22 in
Application Type
No
Material
Glass
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565129
Zoro #
G922342506
UPC #
-
Country of Origin
China

Dimensions

Height
64.06 in
Width
21.22 in
Depth
0.79 in

Details

Item
Mirror
Application Type
No
Material
Glass
Color
Black
Assembly Required
No Assembly Needed

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. With a classic arch shape and a black metal frame, this wall-mounted mirror exudes casual style. The 21.222-inch width makes it a perfect choice for a vertical display, adding a touch of elegance to any room. The antique mirror finish adds a timeless appeal, while the standing mirror design offers versatility and convenience. Enjoy the beauty of this framed mirror that effortlessly complements your existing décor with its understated yet sophisticated look. 64.06-inch H x 21.22-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.