
64" Black Column Floor Lamp With Black Globe Shade
Mfr # 523482
Zoro # G922348508
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
Black
Width
11 in
Application Type
Yes
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523482
Zoro #
G922348508
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Depth
11 in
Height
64 in
Details
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
Yes
Material
Metal
Item
Floor Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 64" black column floor lamp with black globe shade will be a great addition to your space. The base of this lamp is made of metal finished in a black tone. The lamp shade has a globe shape and is made from metal. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 64" H x 11" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.