
64" Black Floor Lamp With White Frosted Glass Rectangular Shade
Mfr # 523441
Zoro # G222348260
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
64 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523441
Zoro #
G222348260
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
64 in
Depth
16 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Color
Black/White
Description
Embrace the good life with this hard working and stylish 64-inch black floor lamp with white frosted glass rectangular shade. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a fabric, rectangular shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 64-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.