This item is Discontinued.

Homeroots 64" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523490

64" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523490
  • Zoro # G722348296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523490
Zoro #
G722348296
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Depth
16 in
Width
16 in

Details

Color
Black/White
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes

Description

With this 64" black traditional shaped floor lamp with white frosted glass drum shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a black tone. The coloration of the black lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 64" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.