This item is Discontinued.

Homeroots 64" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523492

64" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523492
  • Zoro # G922350570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523492
Zoro #
G922350570
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
64 in

Details

Color
Brass/White
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes

Description

This 64" brass traditional shaped floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 64" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.