This item is Discontinued.

Homeroots 64" Brass Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade 523497

64" Brass Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523497
  • Zoro # G822350465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523497
Zoro #
G822350465
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Depth
15 in
Width
15 in

Details

Material
Metal
Item
Floor Lamp
Color
Brass/White
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 64" brass traditional shaped floor lamp with white frosted glass empire shade. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a empire shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 64" H x 15" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.