Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" Brown And Black Solid Wood And Steel Sled Base Dining Table
Mfr # 518609
Zoro # G822909359
product price:Â $1,234.99
/eaKey Features
Shape
Rectangular
Width
64 in
Length
34 in
Height
40 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518609
- Zoro #
- G822909359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 64 in
- Length
- 34 in
- Height
- 40 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Steel
- Leg Type
- Sled
- Leg Color
- Black
- Finish
- Gloss
- Assembled/Unassembled
- Assembled
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Weight Capacity
- 6 lb
- Style
- Rustic
- Table Mechanism
- Fixed
- Leaf Included
- No
- Assembly Required
- No Assembly Needed
- Top Wood Species
- Pine
Description
This good looking 64" brown and black rustic solid wood high top bar table is sure to inspire compliments. Quality construction from the black steel base combines with brown solid wood of the top to give this table a fresh and updated two-tone look. The purposefully distressed finish gives this table an authentically rustic feel. Use as a bar for serving, bar cart for entertaining, or as a high top table for dining. Wheels give you the ability to easily move. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This design is a great way for you to enjoy dining and entertaining in style. 40" H x 64" W x 34" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.