64" Brown Oak Grey Solid And Manufactured Wood Six Drawer Dresser
Mfr # 490815
Zoro # G322906124
product price: $2,099.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
30 in
Size
No
Material
Solid and Manufactured Wood
Dresser Type
Double Dresser
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490815
Zoro #
G322906124
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
30 in
Size
No
Depth
20 in
Width
64 in
Details
Material
Solid and Manufactured Wood
Dresser Type
Double Dresser
Finish
Brushed
Style
Modern
Hutch Included
No
Color
Brown
Commercial Use
No
Soft Close or Self Close Drawer Glides
Yes
Item
Dressers
Number of Drawers
6
Doors Included
No
Assembly Required
Full Assembly Needed
Dresser Orientation
Horizontal
Description
This 64" brown oak grey solid and manufactured wood six drawer standard dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood. 30" H x 64" W x 20" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.