
64" Brown Wood Framed Standing Mirror
Mfr # 565117
Zoro # G222353943
product price: $270.99
/eaKey Features
Height
64.06 in
Assembly Required
No Assembly Needed
Application Type
No
Width
21.22 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565117
Zoro #
G222353943
UPC #
-
Country of Origin
China
Dimensions
Height
64.06 in
Width
21.22 in
Depth
1.57 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Color
Brown
Material
Glass
Item
Mirror
Description
An antiqued and distressed mirror finish gives this rectangle mirror, with a frame design in classic brown wood, lots of vintage charm. Perfect for wall mounting in a vertical orientation, this standing mirror features a stylish antique finish and measures 21.222 inches in width. The casual style and warm brown color of the frame add a touch of elegance to any room, making it a versatile addition to your home decor. 64.06-inch H x 21.22-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.