
64" Brown Wood Framed Standing Mirror
Mfr # 565118
Zoro # G522360269
product price: $270.99
/eaKey Features
Color
Brown
Depth
1.57 in
Width
21.22 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565118
Zoro #
G522360269
UPC #
-
Country of Origin
China
Dimensions
Depth
1.57 in
Width
21.22 in
Height
64.06 in
Details
Color
Brown
Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Description
An antiqued and distressed mirror finish gives this framed wall mounted mirror a touch of vintage charm. Its classic rectangular shape with a brown wood frame adds to its casual style, making it the perfect addition to any space. The 21.222-inch width provides ample reflection for any room, while the vertical orientation enhances its versatility. Ideal for creating a warm and inviting atmosphere, this standing mirror blends seamlessly with existing decor, adding both functionality and style. 64.06-inch H x 21.22-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.