Zoro Homepage

64" Clear Abstract Unframed Standing Mirror

  • Mfr # 565132

  • Zoro # G922372091


product price: $183.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
64.06 in
Depth
0.16 in
Assembly Required
No Assembly Needed
Width
21.22 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565132
Zoro #
G922372091
UPC #
-
Country of Origin
China

Dimensions

Height
64.06 in
Depth
0.16 in
Width
21.22 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

Enhance your space with the 64-inch clear abstract unframed standing mirror boasting a unique abstract shape perfect for adding a touch of modernity to your home. This vertical wall-mounted mirror features a wide width of 21.222 inches, ideal for effortlessly checking your appearance before heading out. The clear color and casual style of this standing mirror make it a versatile addition to any room, adding a subtle yet striking focal point to your decor. Bring a sense of contemporary elegance to your interior with this sleek and stylish piece that combines functionality with a visually appealing design. 64.06-inch H x 21.22-inch W x 0.16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.