Zoro Homepage

64" Clear Lighted Frameless Full Length Mirror

  • Mfr # 636333

  • Zoro # G122341743


product price: $702.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
64 in
Application Type
Yes
Width
21 in
Assembly Required
No Assembly Needed
Material
Nano Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636333
Zoro #
G122341743
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Width
21 in
Depth
1.5 in

Details

Item
Mirror
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Nano Glass

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Designed in a sleek, modern style, its clear finish adds an elegant touch to any space. The full-length rectangular shape ensures that it enhances both functionality and aesthetics, perfect for checking your appearance from head to toe. With adjustable brightness, you can create the perfect lighting ambiance for your room. Its shatterproof construction offers durability and peace of mind, making it a practical addition to your home. Measuring 20.5 inches wide, this mirror is an ideal choice for entryways, bedrooms, or dressing areas. 64-inch h x 21-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.