Zoro Homepage

64" Gold Arch Metal Framed Standing Mirror

  • Mfr # 565130

  • Zoro # G922356664


product price: $275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
64.06 in
Application Type
No
Assembly Required
No Assembly Needed
Width
21.22 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565130
Zoro #
G922356664
UPC #
-
Country of Origin
China

Dimensions

Height
64.06 in
Width
21.22 in
Depth
0.79 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Gold
Material
Glass

Description

An antiqued and distressed mirror finish gives this arched mirror with a classic gold metal frame lots of vintage charm. Its vertical orientation and wall-mounted design make it suited for any casual space, while the antique mirror finish adds a touch of timeless elegance. Measuring 21.222 inches in width, this standing mirror features a stunning gold frame that enhances its overall aesthetic appeal, perfect for adding a touch of sophistication to your room. The unique shape and vintage-inspired details of this framed mirror make it a standout piece that will elevate the style of any living area. 64.06-inch H x 21.22-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.