
64" Gold Metal Beaded Arch Full Length Hanging Mirror
Mfr # 632351
Zoro # G522373849
product price: $212.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
63.75 in
Depth
1 in
Assembly Required
No Assembly Needed
Material
Glass
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632351
Zoro #
G522373849
UPC #
-
Country of Origin
China
Dimensions
Height
63.75 in
Depth
1 in
Width
18.25 in
Details
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Application Type
Yes
Description
For checking the daily outfit and brightening up the room, this 64-inch gold metal beaded arch full length hanging mirror will be a great addition. Framed with metal in a gold finish, this gorgeous piece also features a beaded border that brings and updated and fresh design to your space. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 63.75-inch h x 18.25-inch w x 1-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.