
64" Gold Metal Framed Standing Mirror
Mfr # 565101
Zoro # G522363420
product price: $283.99
/eaKey Features
Color
Gold
Material
Glass
Height
64.06 in
Depth
1.57 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565101
Zoro #
G522363420
UPC #
-
Country of Origin
China
Dimensions
Height
64.06 in
Depth
1.57 in
Width
21.22 in
Details
Color
Gold
Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. The classic gold metal frame adds elegance to any space, while the rectangular shape provides a timeless appeal. Measuring 21.222 inches in width, this wall-mounted mirror is designed for vertical orientation, making it a perfect addition to your home decor. The antique mirror finish exudes a sense of history and character, blending seamlessly with a casual style interior. The gold frame finish adds a touch of sophistication, enhancing the overall aesthetic of the room. Perfect for bringing warmth and light into your living space, this standing mirror is a must-have for any home. 64.06-inch H x 21.22-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.