Zoro Homepage

64" Gray Solid Wood Seven Drawer Double Dresser

  • Mfr # 554674

  • Zoro # G822348356


product price: $2,337.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Material
Solid Wood
Width (in)
64 in
Height (in)
36 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554674
Zoro #
G822348356
UPC #
-
Country of Origin
India

Dimensions

Width (in)
64 in
Height (in)
36 in
Depth (in)
18 in

Details

Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser
Commercial Use
No

Description

Enhance your room into a visually delightful and highly functional space with this 64-inch gray solid wood seven drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 36-inch H x 64-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.