Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Gray Solid Wood Seven Drawer Gentlemans Chest

  • Mfr # 524581

  • Zoro # G522361716


product price: $2,041.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
22 in
Material
Solid Wood
Color
Gray
Commercial Use
No
Width (in)
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524581
Zoro #
G522361716
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
22 in
Width (in)
64 in
Height (in)
55.25 in

Details

Material
Solid Wood
Color
Gray
Item
Dresser
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

Make your room functional and visually enticing with this masterful 64" gray solid wood seven drawer gentlemans chest. The space saving design of this gentlemans chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 55.25" H x 64" W x 22" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.