
64" Natural Arch Wood Framed Standing Mirror
Mfr # 565060
Zoro # G222371800
product price: $266.99
/eaKey Features
Depth
0.79 in
Assembly Required
No Assembly Needed
Height
64 in
Width
21 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565060
Zoro #
G222371800
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Height
64 in
Width
21 in
Details
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Wood
Description
Elevate your space with the timeless allure of this 64-inch natural arch wood framed standing mirror. Crafted with a shatterproof mirror finish, this freestanding piece boasts a classic arch shape and a sturdy wood frame for a touch of contemporary style. The mirror width of 21 inches provides a generous reflection, while the vertical orientation adds to its visual appeal. Perfect for any room in your home, the natural color effortlessly complements various decor styles, making it a versatile and chic addition to your living space. 64-inch H x 21-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.