Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Natural Novelty Wood Framed Standing Mirror

  • Mfr # 565049

  • Zoro # G822341555


product price: $253.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Material
Wood
Depth
0.79 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565049
Zoro #
G822341555
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
21 in
Height
64 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Material
Wood
Item
Mirror

Description

Enhance your space with the timeless charm of this 64-inch natural novelty wood framed standing mirror. Its classic design and sturdy wood frame provide a touch of elegance, while the shatterproof mirror finishes ensure durability. The freestanding mount type allows for easy placement in any room, whether placed horizontally or vertically. Measuring 21-inch in width, this standing mirror offers a contemporary style with its natural color, making it a versatile addition to your home decor. 64-inch H x 21-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.