
64" Natural Solid Wood Seven Drawer Double Dresser
Mfr # 524536
Zoro # G322357889
product price: $1,654.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Depth (in)
17 in
Width (in)
63.75 in
Height (in)
36 in
Commercial Use
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524536
Zoro #
G322357889
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
17 in
Width (in)
63.75 in
Height (in)
36 in
Details
Commercial Use
No
Item
Dresser
Material
Solid Wood
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 64" natural solid wood seven drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 36" H x 63.75" W x 17" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.