Zoro Homepage

64" Natural Wood Six Drawer Dresser

  • Mfr # 633712

  • Zoro # G022360141


product price: $1,063.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (in)
63.9 in
Depth (in)
17.5 in
Assembly Required
Partial Assembly Needed
Height (in)
39.02 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633712
Zoro #
G022360141
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
63.9 in
Depth (in)
17.5 in
Height (in)
39.02 in

Details

Assembly Required
Partial Assembly Needed
Item
Dresser
Commercial Use
No
Material
Solid and Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 64-inch natural wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The natural coloration of this piece is neutral and will blend easily with most any decor. 39.02-inch h x 63.9-inch w x 17.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.