This item is Discontinued.

Homeroots 64" Nickel Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523491

64" Nickel Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523491
  • Zoro # G522343446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523491
Zoro #
G522343446
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Width
16 in
Depth
16 in

Details

Material
Metal
Item
Floor Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 64" nickel traditional shaped floor lamp with white frosted glass drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a nickel tone. The coloration of the nickel lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 64" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.