This item is Discontinued.

Homeroots 64" Nickel Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade 523494

This item is Discontinued.

Homeroots

64" Nickel Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

Mfr # 523494
Zoro # G822348387
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
523494
Zoro #
G822348387
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Depth
15 in
Width
15 in

Details

Material
Metal
Item
Floor Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 64" nickel traditional shaped floor lamp with white frosted glass empire shade. The base of this lamp is made of metal finished in a nickel tone. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 64" H x 15" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.