Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Oak Wood L Shape Executive Desk With Four Drawers

  • Mfr # 568267

  • Zoro # G922374798


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Width
63.5 in
Assembly
Full Assembly Needed
Overall Depth
63 in
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568267
Zoro #
G922374798
UPC #
-
Country of Origin
China

Dimensions

Overall Width
63.5 in
Overall Depth
63 in
Overall Height
29.5 in

Details

Commercial Use
No
Assembly
Full Assembly Needed
Item
Desk

Description

This 64-inch oak wood l shape executive desk with four drawers will help to turn your office space into an executive suite. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 63.5-inch w x 63-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.