Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Silver Metal Framed Standing Mirror

  • Mfr # 565102

  • Zoro # G622370342


product price: $283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.57 in
Color
Silver
Assembly Required
No Assembly Needed
Height
64.06 in
Width
21.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565102
Zoro #
G622370342
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
64.06 in
Width
21.22 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Enhance your home decor with this framed antique mirror featuring a classic silver frame made of metal. Measuring 21.222 inches in width, this wall-mounted mirror in a vertical orientation adds a touch of elegance to any room. The rectangular shape and standing mirror design offer versatility, perfect for casual style interiors. Reflecting timeless sophistication, the mirror features a classic silver finish that complements various color schemes effortlessly. Add a touch of glamour to your space with this stylish and functional wall mirror. 64.06-inch H x 21.22-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.