Zoro Homepage

64" Silver Navy Blue And Red Union Jack Aviator Coffee Table

  • Mfr # 572289

  • Zoro # G422369812


product price: $4,319.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Length
38.19 in
Commercial Use
No
Tabletop Color
Navy Blue/Burgundy Navy/Blue Silver/Coffee
Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572289
Zoro #
G422369812
UPC #
-
Country of Origin
China

Dimensions

Length
38.19 in
Width
64 in
Height
17.72 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Tabletop Color
Navy Blue/Burgundy Navy/Blue Silver/Coffee
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 64-inch silver navy blue and red union jack aviator coffee table. The base of this table is made from manufactured wood this is clad with metal patchwork and rivets that resemble a vintage plane. The top features tempered glass with a Union Jack style British flag pattern that creates a unique and striking contrast to the silver of the base. This stylish rectangular table will be a great accent in any room if you're looking for something unique and different. 17.72-inch h x 64.00-inch w x 38.19-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.