Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" White And Silver Wood Six Drawer Double Dresser

  • Mfr # 564685

  • Zoro # G722346407


product price: $1,305.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
64.17 in
Height (in)
33.66 in
Commercial Use
No
Color
White
Material
Solid and Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564685
Zoro #
G722346407
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
64.17 in
Height (in)
33.66 in
Depth (in)
17.91 in

Details

Item
Dresser
Commercial Use
No
Color
White
Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed

Description

This 64-inch white wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 33.66-inch h x 64.17-inch w x 17.91-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.