
64" White Arch Wood Framed Standing Mirror
Mfr # 565026
Zoro # G222344255
product price: $262.99
/eaKey Features
Color
White
Width
21 in
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565026
Zoro #
G222344255
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Height
64 in
Depth
0.79 in
Details
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Wood
Item
Mirror
Description
Enhance your space with the 64-inch white arch wood framed standing mirror. This freestanding mirror features a shatterproof finish and a classic wood frame in a contemporary white color. Its vertical orientation and arch shape add a touch of elegance to any room. The mirror width of 21 inches side to side provides ample reflection space, making it both functional and stylish. Ideal for a variety of decor styles, this standing mirror effortlessly complements your home with its timeless design. 64-inch H x 21-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.