Zoro Homepage

65" Black Arch Wood Framed Standing Mirror

  • Mfr # 565022

  • Zoro # G622358807


product price: $267.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.79 in
Height
65 in
Width
24 in
Color
Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565022
Zoro #
G622358807
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
65 in
Width
24 in

Details

Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Material
Wood
Application Type
Yes

Description

Elevate your space with the sophisticated 65-inch black arch wood framed standing mirror. Its classic arch shape and contemporary style bring a touch of elegance to any room. Crafted with a sturdy wood frame in a sleek black finish, this freestanding mirror boasts shatterproof mirror finishes for added durability. The vertical orientation and 24-inch width make it perfect for checking your outfit or adding depth to your decor. Enhance your home with this stylish piece that effortlessly combines form and function. 65-inch H x 24-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.