
65" Black Column Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523500
Zoro # G022341263
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Color
Black/White
Assembly Required
Partial Assembly Needed
Height
65 in
Depth
16 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523500
Zoro #
G022341263
UPC #
-
Country of Origin
China
Dimensions
Height
65 in
Depth
16 in
Width
16 in
Details
Color
Black/White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 65" black column floor lamp with white no pattern frosted glass drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a black color. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 65" H x 16" W x 16" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.