Zoro Homepage

65" Black Metal Arch Full Length Hanging Mirror

  • Mfr # 632510

  • Zoro # G922342773


product price: $284.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Glass
Height
65 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632510
Zoro #
G922342773
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Width
21.5 in
Depth
1.5 in

Details

Item
Mirror
Material
Glass
Assembly Required
No Assembly Needed
Application Type
Yes

Description

For checking the daily outfit and brightening up the room, this 65-inch black metal arch full length hanging mirror will be a great addition. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some Victorian flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 65-inch h x 21.5-inch w x 1.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.