65" Black Novelty Floor Lamp With Clear Transparent Glass Dome Shade

  • Mfr # 523548

  • Zoro # G822368552


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
11 in
Depth
11 in
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523548
Zoro #
G822368552
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
11 in
Height
65 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Black
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 65" black novelty floor lamp with clear transparent glass dome shade will be a great addition to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a glass dome shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 65" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.