65" Brass Reading Floor Lamp With Clear Transparent Glass Dome Shade

  • Mfr # 523449

  • Zoro # G822368019


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
12 in
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523449
Zoro #
G822368019
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
65 in
Depth
29 in

Details

Material
Metal
Item
Floor Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Brass

Description

Bring of level of elegance and charm to your space with this good looking 65" brass reading floor lamp with clear transparent glass dome shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a glass, dome shaped shade, making this a classy piece that will complement most any interior. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 65" H x 12" W x 29" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.