This item is Discontinued.

Homeroots 65" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523525

65" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523525
  • Zoro # G722375957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523525
Zoro #
G722375957
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Width
16 in
Depth
16 in

Details

Color
Brass/White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

Embrace the good life with this hard working and stylish 65" brass traditional shaped floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The lamp shade has a drum shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.