Zoro Homepage

65" Bronze Traditional Shaped Floor Lamp With White Empire Shade

  • Mfr # 526325

  • Zoro # G422366422


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
23 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526325
Zoro #
G422366422
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
23 in
Height
65 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Bronze/White
Item
Floor Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 65" bronze traditional shaped floor lamp with white empire shade will be a great addition to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The coloration of the bronze lamp base creates a fashionable marriage with the the white metal empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65" H x 23" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.