
65" Brown Tripod Floor Lamp With White Rectangular Shade
Mfr # 526274
Zoro # G022368963
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
65 in
Depth
21 in
Color
Brown/White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526274
Zoro #
G022368963
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Height
65 in
Depth
21 in
Details
Color
Brown/White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
No
Description
This 65" brown tripod floor lamp with white rectangular shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a brown tone. The brown base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric rectangular shaped shade. A sturdy three leg base gives this tripod style floor lamp a designer style that leans towards modern and industrial for a unique and stylish look. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65" H x 21" W x 21" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.