
65" Charcoal Distressed Wood Sideboard with Four Doors
Mfr # 568410
Zoro # G522359997
product price: $613.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
32.3 in
Depth
15.6 in
Assembly Required
Full Assembly Needed
Width
64.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568410
Zoro #
G522359997
UPC #
-
Country of Origin
China
Dimensions
Height
32.3 in
Depth
15.6 in
Width
64.6 in
Details
Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Item
Sideboard
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard. Featuring coat/paint distressing for a modern style, this black sideboard comes with shelves and open storage to keep your items organized. The wood scrollwork door design adds a touch of elegance while providing functionality to this stylish and practical piece of furniture. 32.3-inch H x 64.6-inch W x 15.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.