Zoro Homepage

65" Chrome and White Floor Lamp With Silver Metallic Dome Shade

  • Mfr # 530715

  • Zoro # G722375346


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Depth
13.75 in
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530715
Zoro #
G722375346
UPC #
-
Country of Origin
China

Dimensions

Depth
13.75 in
Height
65 in
Width
13.75 in

Details

Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Color
Silver

Description

With this 65-inch chrome and white floor lamp with silver metallic dome shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a chrome and white color. The lamp shade has a dome shape and is made from metal. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 65-inch H x 13.75-inch W x 13.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.