65" Dark Brown Solid Wood Six Drawer Double Dresser
- Mfr # 473108
- Zoro # G222908402
product price:Â
$
1,729.99
/ea
Key Features
Length
32 in
Depth
18 in
Width
65 in
Finish
Rustic
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473108
- Zoro #
- G222908402
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Rustic
- Doors Included
- No
- Material
- Solid Wood
- Dresser Orientation
- Horizontal
- Number of Drawers
- 6
- Soft Close or Self Close Drawer Glides
- Yes
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Double Dresser
- Wood Species
- Acacia
- Commercial Use
- No
- Style
- Contemporary
- Item
- Dressers
- Color
- Dark Brown
Dimensions
- Length
- 32 in
- Depth
- 18 in
- Width
- 65 in
- Size
- Yes
Description
Add personality to your bedroom style and a feeling of coziness with this 65" dark brown solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 32" H x 65" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.