Zoro Homepage

65" Gold and White Floor Lamp With Black Dome Shade

  • Mfr # 530713

  • Zoro # G822365209


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
65 in
Width
13.75 in
Depth
13.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530713
Zoro #
G822365209
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Width
13.75 in
Depth
13.75 in

Details

Item
Floor Lamp
Color
Black
Material
Metal
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 65-inch gold and white floor lamp with black dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a gold and white tone. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 65-inch H x 13.75-inch W x 13.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.