65" Gold And White Metal And Marble Six Hook Freestanding Coat Rack

  • Mfr # 551627

  • Zoro # G422365708


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Width
22.1 in
Height
65 in
Assembly
Partial Assembly Needed
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551627
Zoro #
G422365708
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
22.1 in
Height
65 in

Details

Item
Coat Hanger
Assembly
Partial Assembly Needed
Color
Gold

Description

The 65-inch gold and white metal and marble six hook freestanding coat rack is an elegant addition to your entryway, blending functionality and style. Featuring six hooks, it offers ample space for coats, hats, and bags, ensuring your essentials are always within reach. The contemporary design combines sleek gold finished stainless steel with white marble that seamlessly blends with modern decor. Elevate your entryway, hallway, lobby, or office with this functional yet stylish addition, perfect for creating an inviting atmosphere while maintaining organization and order. 65-inch h x 22.1-inch w x 11-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.